1/2 in. Cutter dia. x 2.6250 in. 2-5/8 Carbide dia.mond Cut End Mill, 12 RH Teeth, 14 LH Teeth

  • Mfr # 894532

  • Zoro # G311325141


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.625" (2-5/8 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
Right Hand Teeth
12
Left Hand Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894532
Zoro #
G311325141
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.625" (2-5/8 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
Cutter Diameter
0.5" (1/2 in)

Details

Right Hand Teeth
12
Left Hand Teeth
14
LOC Multiple
(5x)
Metric
No
Coating
UN

Description

0.5000 in. 1/2 Cutter Dia. x 2.6250 in. 2-5/8 Length of Cut Carbide Dia.mond Cut End Mill, 12 RH Teeth, 14 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.