1/2 in. Cutter dia. x 2.6250 in. 2-5/8 Carbide Square End Mill for Aluminum Alloys, 3 Flutes

  • Mfr # 923132-C8

  • Zoro # G411326420


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4" (4 in)
Number of Flutes
3
Length of Cut
2.625" (2-5/8 in)
Shank Dia.
0.5" (1/2 in)
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
923132-C8
Zoro #
G411326420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
2.625" (2-5/8 in)
Shank Dia.
0.5" (1/2 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
3
LOC Multiple
(5x)
Metric
No
Coating
C8

Description

0.5000 in. 1/2 Cutter Dia. x 2.6250 in. 2-5/8 Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.