
1/2 in. Cutter dia. x 2.6250 in. 2-5/8 Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Mfr # 923132
Zoro # G911326425
product price:Â $74.55
/eaKey Features
Overall Length
4" (4 in)
Number of Flutes
3
Length of Cut
2.625" (2-5/8 in)
LOC Multiple
(5x)
Shank Dia.
0.5" (1/2 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
923132
Zoro #
G911326425
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4" (4 in)
Length of Cut
2.625" (2-5/8 in)
Shank Dia.
0.5" (1/2 in)
Cutter Diameter
0.5" (1/2 in)
Details
Number of Flutes
3
LOC Multiple
(5x)
Coating
UN
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 2.6250 in. 2-5/8 Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.