1/2 in. Cutter dia. x 3/4 Carbide Reduced Shank Square End Mill for Exotic Alloys, 4 Flutes

  • Mfr # 740132-C6

  • Zoro # G411325065


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6" (6 in)
Number of Flutes
4
Length of Cut
0.75" (3/4 in)
LOC Multiple
(1.5x)
Shank Dia.
0.4375" (7/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740132-C6
Zoro #
G411325065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6" (6 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.4375" (7/16 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Metric
No
Coating
C6

Description

0.5000 in. 1/2 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Reduced Shank Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.