Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Cutter dia. x 3/4 Carbide Square Downcut End Mill for Plastic, 2 Flutes, diamond Coated

  • Mfr # 966332-C4

  • Zoro # G211369542


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
Coating
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966332-C4
Zoro #
G211369542
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
Overall Length
4" (4 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
2
Coating
C4
LOC Multiple
(1.5x)
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.