1/2 in. Cutter dia. x 5/16 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 758532-C3

  • Zoro # G811326211


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
0.427"
Neck Angle
1.5°
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758532-C3
Zoro #
G811326211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3" (3 in)
Length of Cut
0.427"
Radius
0.25" (1/4 in)
Shank Dia.
0.5" (1/2 in)
Neck Length
0.312" (5/16 in)
Neck Dia.
0.323"
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
Neck Angle
1.5°
Wrap Angle
270°
Type
II
Overall Reach
0.739"
Metric
No
Coating
C3

Description

0.5000 in. 1/2 Cutter Dia. x 0.3120 in. 5/16 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.