
1/2 in. Cutter dia. x .75 in. 3/4 Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Mfr # 858632
Zoro # G311324618
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3" (3 in)
Number of Flutes
3
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
LOC Multiple
(1.5x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
858632
Zoro #
G311324618
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
Cutter Diameter
0.5" (1/2 in)
Details
Number of Flutes
3
LOC Multiple
(1.5x)
Coating
UN
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.