1/2 in. dia. x 0.01 in. Radius x 1/8 in. Carbide Corner Radius Reduced Shank Keyseat Cutter, 8 Flute

  • Mfr # 721960-C3

  • Zoro # G011325922


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.5" (1/2 in)
Overall Length
3.125" (3-1/8 in)
Shank Dia.
0.25" (1/4 in)
Type
I
Shank Length
3." (3 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
721960-C3
Zoro #
G011325922
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5" (1/2 in)
Overall Length
3.125" (3-1/8 in)
Shank Dia.
0.25" (1/4 in)
Shank Length
3." (3 in)
Corner Radius
0.01"
Cutter Width
0.125" (1/8 in)
Top Corner Radius
0.01"
Radial Depth of Cut
0.115"

Details

Type
I
Flutes
8
Metric
No
Coating
C3

Description

0.5000 in. 1/2 Cutter Dia. x 0.0100 in. Radius x 1/8 in. Width Carbide Corner Radius Reduced Shank Standard Standard Keyseat Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.