
1/2 in. dia. x 0.01 in. Radius x 3/32 Carbide Corner Radius Reduced Shank Keyseat Cutter, 8 Flute
Mfr # 721950
Zoro # G711325659
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.093" (3-3/32 in)
Shank Dia.
0.25" (1/4 in)
Flutes
8
Cutter Width
0.093" (3/32 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721950
Zoro #
G711325659
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.093" (3-3/32 in)
Shank Dia.
0.25" (1/4 in)
Cutter Width
0.093" (3/32 in)
Top Corner Radius
0.01"
Shank Length
3." (3 in)
Corner Radius
0.01"
Radial Depth of Cut
0.115"
Details
Flutes
8
Type
I
Metric
No
Coating
UN
Description
0.5000 in. 1/2 Cutter Dia. x 0.0100 in. Radius x 0.0930 in. 3/32 Width Carbide Corner Radius Reduced Shank Standard Standard Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.