
1/2 in. dia. x 0.03 in. Corner Chamfer x 1-1/2 Carbide Square Corner Chamfer End Mill, 4 Flute
Mfr # 751132
Zoro # G911325985
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Length of Cut
1.5" (1-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751132
Zoro #
G911325985
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Length of Cut
1.5" (1-1/2 in)
Cutter Dia.
0.5" (1/2 in)
Chamfer Length
0.03"
Details
Number of Flutes
4
Coating
UN
Included Angle
90°
Center Cutting
No
LOC Multiple
(3x)
Angle per Side
45
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 0.0300 in. Corner Chamfer x 1.5000 in. 1-1/2 Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.