1/2 in. dia. x 0.05 in. Radius x 1 in.Carbide Corner Radius End Mill, 4 Flutes, diamond Coated

  • Mfr # 74550-C4

  • Zoro # G111370211


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.05"
Number of Flutes
4
Shank Dia.
0.5" (1/2 in)
Coating
C4
LOC Multiple
(2x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74550-C4
Zoro #
G111370211
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.05"
Shank Dia.
0.5" (1/2 in)
Length of Cut
1" (1 in)
Overall Length
3" (3 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
Coating
C4
LOC Multiple
(2x)
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x 0.0500 in. Radius x 1 in. 1 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.