Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. dia. x 0.06 in. Radius x 1-1/2 Carbide Corner Radius End Mill for Plastic, 2 Flute

  • Mfr # 739132

  • Zoro # G911369439


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
0.5" (1/2 in)
Length of Cut
1.5" (1-1/2 in)
Coating
UN
Overall Length
4" (4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739132
Zoro #
G911369439
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06"
Shank Dia.
0.5" (1/2 in)
Length of Cut
1.5" (1-1/2 in)
Overall Length
4" (4 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x 0.0600 in. Radius x 1.5000 in. 1-1/2 Length of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.