1/2 in. dia. x 0.14 in. 9/64 Width x 1/2 in. Neck CarbideSquare Deep Keyseat Cutter, 8 Flutes

  • Mfr # 975762

  • Zoro # G811325276


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.156" (5/32 in)
Neck Length
0.5" (1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975762
Zoro #
G811325276
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.156" (5/32 in)
Neck Length
0.5" (1/2 in)
Cutter Width
0.14" (9/64 in)
Radial Depth of Cut
0.162"

Details

Type
II
Reach
(1x)
Flutes
8
Coating
UN
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x 0.1400 in. 9/64 Width x 0.5000 in. 1/2 Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.