
1/2 in. dia. x 0.156in. 5/32 Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes
Mfr # 849355
Zoro # G011326240
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.156" (3-5/32 in)
Shank Dia.
0.25" (1/4 in)
Shank Length
3." (3 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
849355
Zoro #
G011326240
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.156" (3-5/32 in)
Shank Dia.
0.25" (1/4 in)
Shank Length
3." (3 in)
Cutter Width
0.156" (5/32 in)
Radial Depth of Cut
0.115"
Details
Type
I
Flutes
8
Metric
No
Coating
UN
Description
0.5000 in. 1/2 Cutter Dia. x 0.1560 in. 5/32 Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.