
1/2 in. dia. x 1/2 in. Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes, diamond Coated
Mfr # 52932-C4
Zoro # G811324743
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
0.427"
Shank Dia.
0.5" (1/2 in)
Neck Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52932-C4
Zoro #
G811324743
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
0.427"
Shank Dia.
0.5" (1/2 in)
Neck Length
0.5" (1/2 in)
Radius
0.25" (1/4 in)
Neck Dia.
0.323"
Cutter Diameter
0.5" (1/2 in)
Details
Number of Flutes
4
Neck Angle
0°
Overall Reach
0.927"
Type
I
Wrap Angle
270°
Coating
C4
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 0.5000 in. 1/2 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.