1/2 in. dia. x 3/4 x 2.6250 in. 2-5/8 Reach Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 943132

  • Zoro # G011325809


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943132
Zoro #
G011325809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.49"
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
Reach
(5x)
Overall Reach
2.625" (2-5/8 in)
LOC Multiple
(1.5x)
Coating
C5
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x .75 in. 3/4 Length of Cut x 2.6250 in. 2-5/8 Reach Carbide Square End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.