Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Shank dia. x 45 deg. per side Carbide Deburring Chamfer Cutter, 16 RH Teeth, 6 LH Teeth

  • Mfr # 722030-C3

  • Zoro # G511325682


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Included Angle
90°
Length of Cut
0.235"
Overall Length
2.5" (2-1/2 in)
Angle per Side
45
Right Hand Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722030-C3
Zoro #
G511325682
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.235"
Overall Length
2.5" (2-1/2 in)
Minor Diameter
0.012" (0.3 mm)
Shank Diameter
0.5" (1/2 in)

Details

Included Angle
90°
Angle per Side
45
Right Hand Teeth
16
Left Hand Teeth
6
Coating
C3
Metric
No

Description

0.5000 in. 1/2 Shank Dia. x 45° per side Carbide Deburring Chamfer Cutter, 16 RH Teeth, 6 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.