Shop HARVEY TOOL
See all product information
Create Account
12.000 mm Cutter DIA x 0.500 mm Radius x 36.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes
- Mfr # 742676
- Zoro # G422772926
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
12 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742676
- Zoro #
- G422772926
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- End Mill Style
- Corner Radius
- Series
- Miniature End Mills - Corner Radius - Stub & Standard - Metric
- Item
- Miniature End Mills
- Shank Type
- Cylindrical
Dimensions
- Dimension Type
- Metric
- Corner Radius
- 0.5 mm
- Milling Diameter
- 12 mm
- Shank Dia.
- 12 mm
- Overall Length
- 75 mm
- Length of Cut
- 36 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.