12.000 mm Cutter DIA x 1.000 mm Radius x 36.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 742576

  • Zoro # G922772877


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Finish
Uncoated
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
742576
Zoro #
G922772877
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
75 mm
Corner Radius
1 mm
Dimension Type
Metric
Length of Cut
36 mm
Milling Diameter
12 mm

Details

Finish
Uncoated
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Item
Miniature End Mills
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Shank Type
Cylindrical
Number of Flutes
4
End Mill Material
Solid Carbide
Single End/Double End
Single

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.