12.000 mm Cutter DIA x 60.000 mm Length of Cut Carbide Square End Mill, 4 Flutes

  • Mfr # 731776

  • Zoro # G622772795


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Single End/Double End
Single
Finish
Uncoated
Number of Flutes
4
Length of Cut
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731776
Zoro #
G622772795
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
60 mm
Dimension Type
Metric
Overall Length
100 mm
Shank Dia.
12 mm
Cutting Dia.
12 mm

Details

End Mill Style
Square
Item
Miniature End Mills
Single End/Double End
Single
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Series
Miniature End Mills - Square - Long Flute - Metric
Shank Type
Cylindrical

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.