
13.000 mm Arbor Diameter x 13.000 mm Shank Diameter x 45.000 mm Shank Length Metric Saw Arbor
Mfr # 84105
Zoro # G222772942
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.5 mm
Shank Dia.
13 mm
Material
Carbide
Neck Dia.
13 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84105
Zoro #
G222772942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.5 mm
Shank Dia.
13 mm
Neck Dia.
13 mm
Shank Length
45 mm
Flange Diameter
22 mm
Details
Material
Carbide
Cutting Direction
Right Hand
Series
Saw Arbors - Straight Shank - Metric
Shank Type
Cylindrical
Item
Saw Arbors
Single End/Double End
Single
Finish
Uncoated
Measurement System
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.