1/32 Cutter dia. x 0.0100 in. Radius x 0.1870 in. 3/16 Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 739831-C3

  • Zoro # G411324655


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(6x)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
739831-C3
Zoro #
G411324655
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.187" (3/16 in)
Cutter Diameter
0.031" (1/32 in)

Details

Number of Flutes
4
LOC Multiple
(6x)
Coating
C3
Metric
No

Description

0.0310 in. 1/32 Cutter Dia. x 0.0100 in. Radius x 0.1870 in. 3/16 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.