1/32 Cutter dia. x 0.0470 in. 3/64 Neck Length x 270 Degree Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 758431

  • Zoro # G011325779


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0265"
Wrap Angle
270°
Radius
0.0156" (1/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758431
Zoro #
G011325779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0265"
Radius
0.0156" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.016" (0.4 mm)
Neck Length
0.047" (3/64 in)
Cutter Diameter
0.0312" (1/32 in)

Details

Number of Flutes
2
Wrap Angle
270°
Type
II
Overall Reach
0.073"
Neck Angle
1.5°
Metric
No
Coating
UN

Description

0.0312 in. 1/32 Cutter Dia. x 0.0470 in. 3/64 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.