
1/32 Cutter dia. x 0.0930 in. 3/32 x 0.1870 in. 3/16 Reach Carbide Ball End Mill, 4 Flutes
Mfr # 805731
Zoro # G211370081
product price:Â $71.79
/eaKey Features
Number of Flutes
4
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Coating
UN
Overall Reach
0.187" (3/16 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
805731
Zoro #
G211370081
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.03"
Overall Length
1.5" (1-1/2 in)
Cutting Dia.
0.031" (1/32 in)
Neck Length
0.094"
Details
Number of Flutes
4
Coating
UN
Overall Reach
0.187" (3/16 in)
Reach
(6x)
LOC Multiple
(3x)
Metric
No
Description
0.0310 in. 1/32 Cutter Dia. x 0.0930 in. 3/32 Length of Cut x 0.1870 in. 3/16 Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.