
1/32 Cutter dia. x 1/4 in. Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Mfr # 746031-C8
Zoro # G411326192
product price:Â $75.69
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.25" (1/4 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(8x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
746031-C8
Zoro #
G411326192
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.25" (1/4 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.031" (1/32 in)
Details
Number of Flutes
3
LOC Multiple
(8x)
Coating
C8
Metric
No
Description
0.0310 in. 1/32 Cutter Dia. x 1/4 in. Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.