
1/32 Cutter dia. x 3/32 Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes
Mfr # 775831
Zoro # G711370086
product price: $56.65
/eaKey Features
Number of Flutes
2
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775831
Zoro #
G711370086
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.031" (1/32 in)
Details
Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Metric
No
Description
0.0310 in. 1/32 Cutter Dia. x 0.0930 in. 3/32 Length of Cut Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.