1/32 Cutter dia. x 3/32 x 0.2180 in. 7/32 Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 805531-C3

  • Zoro # G511369983


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.03"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805531-C3
Zoro #
G511369983
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.03"
Neck Length
0.125" (1/8 in)
Cutting Dia.
0.031" (1/32 in)

Details

Number of Flutes
4
Reach
(7x)
Coating
C3
LOC Multiple
(3x)
Overall Reach
0.218" (7/32 in)
Metric
No

Description

0.0310 in. 1/32 Cutter Dia. x 0.0930 in. 3/32 Length of Cut x 0.2180 in. 7/32 Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.