1/32 dia. x 1/8 in. Neck x 270 deg. Carbide Undercutting End Mill for Hardened Steels, 4 Flutes

  • Mfr # 745431-C6

  • Zoro # G911325855


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.027"
Wrap Angle
270°
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
745431-C6
Zoro #
G911325855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.027"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.016" (0.4 mm)
Radius
0.0156" (1/64 in)
Neck Length
0.125" (1/8 in)
Cutter Diameter
0.0312" (1/32 in)

Details

Number of Flutes
4
Wrap Angle
270°
Overall Reach
0.152"
Metric
No
Coating
C6

Description

0.0312 in. 1/32 Cutter Dia. x 1/8 in. Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.