1.3750'', 1-3/8 Cutter DIA x 0.0620'', 1/16 Width - Deep Slotting - 14 FL

  • Mfr # 713262

  • Zoro # G313081885


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-3/8 in
Overall Length
3-1/16 in
Shank Dia.
1/2 in
Cutter Width
1/16 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713262
Zoro #
G313081885
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/8 in
Overall Length
3-1/16 in
Shank Dia.
1/2 in
Cutter Width
1/16 in
Shank Length
3 in
Radial Depth of Cut
0.4275 in

Details

SAE or Metric
SAE
Type
II
Flutes
14
Finish
UN

Description

1.3750'' 1-3/8 Cutter DIA x 0.0620'' 1/16 Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 14 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.