
1.3750'', 1-3/8 Cutter DIA x 0.2500'', 1/4 Width - Deep Slotting - 14 FL
Mfr # 713299
Zoro # G613081585
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1-3/8 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Finish
UN
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713299
Zoro #
G613081585
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1-3/8 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Cutter Width
1/4 in
Shank Length
3 in
Radial Depth of Cut
0.4275 in
Details
Finish
UN
Type
II
Flutes
14
SAE or Metric
SAE
Description
1.3750'' 1-3/8 Cutter DIA x 0.2500'' 1/4 Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 14 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.