1/4-20 - 0.1800'' Cutter DIA x 0.5000'', 1/2 LOC - 3 FL - CVD Diamond 9um

  • Mfr # 732844

  • Zoro # G013081727


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/16 in
Length of Cut
1/2 in
Number of Flutes
3
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732844
Zoro #
G013081727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/16 in
Length of Cut
1/2 in
Thread Size
1/4"-20
Cutter Dia.
0.1800 in

Details

Number of Flutes
3
Finish - Machining
C5 Coated
SAE or Metric
SAE
Included Angle
60

Description

0.1800'' Cutter DIA x 0.5000'' 1/2 Length of Cut Carbide Multi-Form 1/4-20 Thread Milling Cutter, 3 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.