
1/4 Cutter dia x 0.437 in. 7/16 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes
Mfr # 828416
Zoro # G311325493
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.213"
Radius
0.125" (1/8 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828416
Zoro #
G311325493
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.213"
Radius
0.125" (1/8 in)
Neck Dia.
0.158"
Neck Length
0.437" (7/16 in)
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.25" (1/4 in)
Details
Number of Flutes
4
Type
I
Overall Reach
0.65"
Wrap Angle
270°
Neck Angle
0°
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.