
1/4 in. Cutter dia. x 0.0030 in. Radius x .75 in. 3/4 Carbide Corner Radius End Mill, 4 Flutes
Mfr # 36203
Zoro # G111369734
product price: $41.45
/eaKey Features
Corner Radius
0.003"
Number of Flutes
4
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.75" (3/4 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36203
Zoro #
G111369734
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.003"
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.75" (3/4 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.25" (1/4 in)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(3x)
Metric
No
Description
1/4 in. Cutter Dia. x 0.0030 in. Radius x .75 in. 3/4 Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.