
1/4 in. Cutter dia. x 0.03 in. Corner Chamfer x 3/4 Carbide Square Corner Chamfer End Mill, 4 Flutes
Mfr # 751116
Zoro # G911325954
product price: $41.45
/eaKey Features
Number of Flutes
4
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.75" (3/4 in)
Center Cutting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751116
Zoro #
G911325954
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.75" (3/4 in)
Cutter Dia.
0.25" (1/4 in)
Chamfer Length
0.03"
Details
Number of Flutes
4
Center Cutting
No
LOC Multiple
(3x)
Angle per Side
45
Coating
UN
Included Angle
90°
Metric
No
Description
1/4 in. Cutter Dia. x 0.0300 in. Corner Chamfer x .75 in. 3/4 Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.