
1/4 in. Cutter dia. x 0.03in. Radius x 3/4 x 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes
Mfr # 762816
Zoro # G011369698
product price:Â $75.15
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03"
Number of Flutes
4
Shank Dia.
0.25" (1/4 in)
Reach
(5x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762816
Zoro #
G011369698
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.75" (3/4 in)
Neck Dia.
0.246"
Cutter Diameter
0.25" (1/4 in)
Details
Number of Flutes
4
Reach
(5x)
Coating
UN
Overall Reach
1.25" (1-1/4 in)
LOC Multiple
(3x)
Metric
No
Description
1/4 in. Cutter Dia. x 0.0300 in. Radius x .75 in. 3/4 Length of Cut x 1.2500 in. 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.