Shop HARVEY TOOL

1/4 in. Cutter dia. x 2.50in. 2-1/2 Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 957316-C3

  • Zoro # G511326405


product price:  $97.19
/ea

Key Features

Number of Flutes
4
Length of Cut
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
LOC Multiple
(10x)
Overall Length
4" (4 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
957316-C3
Zoro #
G511326405
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
Cutting Dia.
0.25" (1/4 in)

Details

Number of Flutes
4
LOC Multiple
(10x)
Coating
C3
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.