
1/4 in. Cutter dia. x 3/4 Carbide Square End Mill for Exotic Alloys, 5 Flutes, AlTiN Nano Coated
Mfr # 747316-C6
Zoro # G811324644
product price: $65.75
/eaKey Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
5
Length of Cut
0.75" (3/4 in)
LOC Multiple
(3x)
Shank Dia.
0.25" (1/4 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
747316-C6
Zoro #
G811324644
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.25" (1/4 in)
Details
Number of Flutes
5
LOC Multiple
(3x)
Metric
No
Coating
C6
Description
1/4 in. Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square End Mill for Exotic Alloys, 5 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.