1/4 in. Cutter dia. x 3/4 x 82 deg. included Carbide Helical Tip Drill/End Mill, 2 Flutes

  • Mfr # 738416-C6

  • Zoro # G111369567


product price: $70.29
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
2
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Coating
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738416-C6
Zoro #
G111369567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.25" (1/4 in)
Web Thickness
0.009"

Details

Number of Flutes
2
Coating
C6
LOC Multiple
(3x)
Taper Angle Per Side
41
Included Angle
82°
Metric
No

Description

1/4 in. Cutter Dia. x .75 in. 3/4 Length of Cut x 82° included Carbide Helical Tip Drill/End Mill, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.