1/4 in. Cutter dia. x 3/8 in. Carbide Ball End Mill, 2 Flutes, Amorphous dia.mond Coated

  • Mfr # 50916-C4

  • Zoro # G111326225


product price:  $56.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.375" (3/8 in)
Shank Dia.
0.25" (1/4 in)
LOC Multiple
(1.5x)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50916-C4
Zoro #
G111326225
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375" (3/8 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.25" (1/4 in)

Details

Number of Flutes
2
LOC Multiple
(1.5x)
Coating
C4
Metric
No

Description

1/4 in. Cutter Dia. x 3/8 in. Length of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.