
1/4 in. Cutter dia. x7/8 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Mfr # 731616-C3
Zoro # G111325242
product price:Â $63.49
/eaKey Features
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Number of Flutes
4
Flute Length
0.875" (7/8 in)
Cutter Dia.
0.25" (1/4 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731616-C3
Zoro #
G111325242
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Flute Length
0.875" (7/8 in)
Cutter Dia.
0.25" (1/4 in)
Corner Radius
0.01"
Details
Number of Flutes
4
Metric
No
Coating
C3
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.