
1/4 in. dia. x 0.0050 in. Radius x 3/64 x 3/4 Neck Carbide Corner Radius Keyseat Cutter, 6 Flute
Mfr # 916647
Zoro # G611326190
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Top Corner Radius
0.005"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
916647
Zoro #
G611326190
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Top Corner Radius
0.005"
Neck Length
0.75" (3/4 in)
Cutter Width
0.047" (3/64 in)
Corner Radius
0.005"
Radial Depth of Cut
0.0525"
Details
Reach
(3x)
Flutes
6
Type
I
Coating
UN
Metric
No
Description
1/4 in. Cutter Dia. x 0.0050 in. Radius x 0.0470 in. 3/64 Width x .75 in. 3/4 Neck Length Carbide Corner Radius Standard Keyseat Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.