
1/4 in. dia. x 0.02 in. Corner Chamfer x 3/8 in. Carbide Square Corner Chamfer End Mill, 4 Flutes
Mfr # 727116-C3
Zoro # G411325676
product price: $50.29
/eaKey Features
Number of Flutes
4
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.375" (3/8 in)
Center Cutting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727116-C3
Zoro #
G411325676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.375" (3/8 in)
Chamfer Length
0.02"
Cutter Dia.
0.25" (1/4 in)
Details
Number of Flutes
4
Center Cutting
No
LOC Multiple
(1.5x)
Coating
C3
Angle per Side
45
Metric
No
Description
1/4 in. Cutter Dia. x 0.0200 in. Corner Chamfer x 3/8 in. Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.