
1/4 in. dia. x 0.02 in. Radius x 1/16 x 3/8 in. Neck Carbide Corner Radius Keyseat Cutter, 6 Flute
Mfr # 776762
Zoro # G211325876
product price:Â $93.85
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776762
Zoro #
G211325876
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Cutter Width
0.062" (1/16 in)
Neck Length
0.375" (3/8 in)
Corner Radius
0.02"
Top Corner Radius
0.02"
Radial Depth of Cut
0.053"
Details
Type
I
Flutes
6
Reach
(1.5x)
Metric
No
Coating
UN
Description
1/4 in. Cutter Dia. x 0.0200 in. Radius x 0.0620 in. 1/16 Width x 3/8 in. Neck Length Carbide Corner Radius Standard Keyseat Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.