1/4 in. dia. x 1 in.Neck x 270 deg. Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

  • Mfr # 722216

  • Zoro # G811325955


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.213"
Shank Dia.
0.25" (1/4 in)
Wrap Angle
270°
Neck Dia.
0.136"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722216
Zoro #
G811325955
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.213"
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.136"
Neck Length
1." (1 in)
Radius
0.125" (1/8 in)
Cutter Diameter
0.25" (1/4 in)

Details

Wrap Angle
270°
Right Hand Teeth
16
Overall Reach
1.213"
Left Hand Teeth
13
Coating
UN
Metric
No

Description

1/4 in. Cutter Dia. x 1 in. 1 Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.