1/4 in. dia. x 5/64 in. Width x 3/8 in. Neck CarbideSquare Standard Stagger Keyseat Cutter, 6 Flutes

  • Mfr # 972178

  • Zoro # G611325148


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Reach
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
972178
Zoro #
G611325148
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.125" (1/8 in)
Cutter Width
0.078" (5/64 in)
Neck Length
0.375" (3/8 in)
Radial Depth of Cut
0.053"

Details

Reach
(1.5x)
Flutes
6
Type
I
Metric
No
Coating
UN

Description

1/4 in. Cutter Dia. x 0.0780 in. 5/64 Width x 3/8 in. Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.