1/4 in. dia. x1/64 in. Radius x 0.20 in. x 1-1/4 Carbide Corner Radius End Mill for Hard Milling

  • Mfr # 996416-C6

  • Zoro # G411326055


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.015" (1/64 in)
Number of Flutes
4
Shank Dia.
0.25" (1/4 in)
Reach
(5x)
LOC Multiple
(0.8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996416-C6
Zoro #
G411326055
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015" (1/64 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.245"
Length of Cut
0.2"
Cutter Diameter
0.25" (1/4 in)

Details

Number of Flutes
4
Reach
(5x)
LOC Multiple
(0.8x)
Overall Reach
1.25" (1-1/4 in)
Metric
No
Coating
C6

Description

1/4 in. Cutter Dia. x 0.0150 in. 1/64 Radius x 0.2000 in. Length of Cut x 1.2500 in. 1-1/4 Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.