Shop HARVEY TOOL
See all product information
Create Account
1.450 mm Reamer dia x 10.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
- Mfr # RSC1450-C3
- Zoro # G911369729
product price:Â
$
68.25
/ea
Key Features
Overall Reach
17 mm
Included Angle
90°
Shank Diameter
3.000 mm
Reamer Diameter
1.450 mm
LOC Multiple
(7x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC1450-C3
- Zoro #
- G911369729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 3.000 mm
- Reamer Diameter
- 1.450 mm
- Neck Diameter
- 1.400 mm
- Overall Length
- 50 mm
- Chamfer Length
- 0.145 mm
- Margin Length
- 10.000 mm
Details
- Overall Reach
- 17 mm
- Included Angle
- 90°
- LOC Multiple
- (7x)
- Reach Multiple
- (12x)
- Coating
- C3
- Flutes
- 4
- Metric
- Yes
- Angle per Side
- 45
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.