1.500 mm Reamer dia x 10.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC1500

  • Zoro # G811369713


product price: $41.45
/ea

Key Features

Neck Diameter
1.450 mm
Flutes
4
Reamer Diameter
1.500 mm
Reach Multiple
(12x)
Margin Length
10.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC1500
Zoro #
G811369713
UPC #
-
Country of Origin
United States

Dimensions

Neck Diameter
1.450 mm
Reamer Diameter
1.500 mm
Margin Length
10.000 mm
Shank Diameter
3.000 mm
Overall Length
50 mm
Chamfer Length
0.150 mm

Details

Flutes
4
Reach Multiple
(12x)
Included Angle
90°
Angle per Side
45
Coating
UN
Overall Reach
18 mm
Metric
Yes
LOC Multiple
(7x)

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.