1.550 mm Reamer dia x 11.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC1550

  • Zoro # G311369800


product price:  $41.45
/ea

Key Features

Included Angle
90°
Shank Diameter
3.000 mm
Metric
Yes
Chamfer Length
0.155 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC1550
Zoro #
G311369800
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
3.000 mm
Chamfer Length
0.155 mm
Overall Length
50 mm
Neck Diameter
1.500 mm
Reamer Diameter
1.550 mm
Margin Length
11.000 mm

Details

Included Angle
90°
Metric
Yes
Overall Reach
18 mm
Angle per Side
45
Coating
UN
Flutes
4
Reach Multiple
(12x)
LOC Multiple
(7x)

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.