1.5mm dia. x 6.3mm Reach Carbide Single Form M2 Thread Milling Cutter for Hardened Steels, 3 Flutes

  • Mfr # 724219-C6

  • Zoro # G311324939


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1.500 mm
Overall Length
38 mm
Reach
(7x)
Included Angle (Deg.)
60°
Length of Cut
0.346 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724219-C6
Zoro #
G311324939
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.500 mm
Overall Length
38 mm
Length of Cut
0.346 mm
Shank Dia.
3 mm
Neck Dia.
0.960 mm
Insert Size
M2
Max Depth of Thread
6.300 mm

Details

Reach
(7x)
Included Angle (Deg.)
60°
Flutes
3
Metric
Yes
Angle per Side
30
Tip Flat
0.040 mm
Coating
C6

Description

1.500 mm Cutter Dia. x 6.300 mm Reach Carbide Single Form M2 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.